Shop All Barbed Tube Fittings
Colder
Inline Coupler, Acetal, Shut-Off, Barbed
Mfr # PMCD1701
Zoro # G1086181
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/16 in
- Temp. Range -40 Degrees to 180 Degrees F
Product Information
- Brand Colder
- MFR # PMCD1701
- Zoro # G1086181
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/16 in |
Coupling Size | 1/8 in |
Pipe Size (Fittings) | 1/16" |
Tube Inside Dia. | 1/16 in |
Body Dia. | 0.79 in |
Length | 1.41 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
Overall Length | 1 13/32 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/16 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 13/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Black Forged Steel 45 Degree Elbow Class 3000 (1MMW9)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- FEIN Filter Bag, Paper/Plastic, 10-15/64" L (31345130010)
- ANVIL 3/4" x 3/4" x 1/4" FNPT Galvanized Reducing Tee (0311038608)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42004)
- COLDER Panel Mount Coupler, Acetal, Barbed, 5/16" (PLC16005)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2201)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/4" (PLC16004)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4203)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- Colder Tube Fittings