Shop All Barbed Tube Fittings
Colder
Elbow Insert, Acetal, Straight-Through
Mfr # PMC2304
Zoro # G1310696
original price:
$6.45
10% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Body Dia. 0.5 in
Product Information
- Brand Colder
- MFR # PMC2304
- Zoro # G1310696
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.5 in |
Tube Inside Dia. | 3/16 in |
Length | 1.0 in |
Coupling Size | 1/8 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Handrinse basin 50 cm Vero white w.of w.tp tap hole left WG (07035000091)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- MOEN M-Pact Posi-Temp(R) 1/2" Ips Connection w/Pressure Balancing (2510)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-015)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16004)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42004)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (MCD2304)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/4" (PLC16004)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male Connector (28-4-1)
- Colder Tube Fittings