Shop All Barbed Tube Fittings
Colder
Elbow Insert, Acetal, Shut-Off, Barbed
Mfr # PLCD23006
Zoro # G3501111
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 3/8 in
- Length 1.28 in
Product Information
- Brand Colder
- MFR # PLCD23006
- Zoro # G3501111
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Length | 1.28 in |
Pipe Size (Fittings) | 3/8" |
Coupling Size | 1/4 in |
Tube Inside Dia. | 3/8 in |
Body Dia. | 0.63 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 1 9/32 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640)
- GROHE Universal Handle Starlight Chrome (45477000)
- JAY R. SMITH MANUFACTURING Gasket, Water Closet, Size: 5" (0100GASKET-FELT)
- KOHLER Flapper Kit, Replacement (GP49114)
- COLDER Panel Mount Coupler, Acetal, Barbed, 5/16" (PLC16005)
- COLDER 3/8" Barb x Insert Coupler (HFCD22612)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD17612)
- COLDER 3/4" Barb x Insert Coupler (HFCD221212)
- COLDER 5/16" Barb Chrome Plated Brass Inline Insert (LCD22005)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2201)
- THRIFCO PLUMBING 3/4 INSERT MALE ADAPTER (6521002)
- Colder Barbed Tube Fittings