Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APCD23004
Zoro # G2953295
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Series APC
Product Information
- Brand Colder
- MFR # APCD23004
- Zoro # G2953295
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 1/4 in |
Body Dia. | 0.63 in |
Coupling Size | 1/4 in |
Length | 1.45 in |
Overall Length | 1 7/16 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNB26)
- ELK STUDIO Telluride Toothbrush Holder (556111)
- DIXON 2" W x 24" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS24)
- ZURN 1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (12-SXL)
- COLDER Inline Insert, Acetal, Straight-Through (PLC24006)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- COLDER 1/4" Tube Elbow Coupling Insert (PMCD210412)
- COLDER Coupler, Push In, Acetal, White (APCD22004)
- COLDER 3/8" Barb x Insert Coupler (HFCD23612)
- COLDER 3/8" PTF Chrome Plated Brass Inline Coupler (LCD13006)
- COLDER 1/2" x 1/4" MNPT Inline Coupler (NS6D10008)
- Colder Quick-Disconnect Tube Fittings