Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APCD22004
Zoro # G1817971
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Pipe Size - Pipe Fitting 1/4 in
- Series APC
- Pipe Size (Fittings) 1/4"
Product Information
- Brand Colder
- MFR # APCD22004
- Zoro # G1817971
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 1/4 in |
Coupling Size | 1/4 in |
Body Dia. | 0.63 in |
Length | 2.1 in |
Overall Length | 2 3/32 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 2 3/32 in, Specific Fitting Shape Inline Insert, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle (1106729-CP)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Oil Rubbed Bronze (939290-BZ)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067)
- RIDGID Pipe Adaptor, 1/8", NPT (E-729)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- COLDER 1/4" Barb x Insert Coupler (PLCD2200412)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Coupler (MCD1002)
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PLCD1000412)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PMCD1204)
- Colder Tube Fittings