Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APC22006
Zoro # G9082656
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Pipe Size - Pipe Fitting 3/8 in
- Series APC
- Tube Inside Dia. 3/8 in
Product Information
- Brand Colder
- MFR # APC22006
- Zoro # G9082656
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Tube Inside Dia. | 3/8 in |
Body Dia. | 0.63 in |
Length | 1.4 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 13/32 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 13/32 in, Specific Fitting Shape Inline Insert, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC DWV 6"" HUB (PVC00116 1400)
- ZORO SELECT 5" Pipe Dia. Stainless Steel Floor Drain Grid (1PPE6)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 40 (4381015850)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Coupler (LCD10006)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- COLDER 3/8" x 1/4" Barbed Inline Coupler (NS6D17006)
- COLDER 1/4" MNPT Coupling Insert (PLC2400412)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-4)
- Colder Tube Fittings