Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APC13004SH
Zoro # G2953441
original price:
$17.78
30% off
new price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Series APC
Product Information
- Brand Colder
- MFR # APC13004SH
- Zoro # G2953441
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Length | 1.94 in |
Tube Inside Dia. | 11/64 in |
Coupling Size | 1/4 in |
Body Dia. | 1.3 in |
Pipe Size (Fittings) | 1/4" |
Tube Outside Dia. | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Straight Coupler, Fitting Side B Tube Outer Diameter 1/4 in, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Ball, T-21, 1-1/2", PVC, FKM, Flanged (1608015)
- SLOAN Guide Assembly, Toilets and Urinals (A163A)
- ZORO SELECT 2" FNPT Galvanized Cap (1LBR6)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1A1M2U1-50)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- COLDER 3/8" Barb x Insert Coupler (PLCD2300612)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- COLDER 3/8" Hose Barb Inline Coupling (HFC17612)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PMCD4004)
- COLDER 3/4" Hose Barb Inline Coupling (HFC171212)
- COLDER 3/8" MNPT Quick Disconnect Coupler (HFC10612)
- Colder Tube Fittings