Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APC10004
Zoro # G2953469
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
- Series APC
Product Information
- Brand Colder
- MFR # APC10004
- Zoro # G2953469
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Length | 1.4 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Body Dia. | 0.93 in |
Overall Length | 1 13/32 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/4 in, Fitting Material Acetal, Overall Length 1 13/32 in, Specific Fitting Shape Straight Coupler, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plate, Mounting (1065165)
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1/2" Pipe Size, CTS Hub (2GJY7)
- DIXON Cam and Groove Handle, Brass, Domestic (G34HRP)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 1/2 in, NPT (ZUSA-PF-10256)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- COLDER Panel Mount Couplr, Acetal, Straght-Throgh (PLC12004)
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20004)
- COLDER Coupler, Push In, Acetal, White (APCD13006SH)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1004)
- Colder Tube Fittings