Shop All Barbed Tube Fittings
Colder
5/16" Barb Chrome Plated Brass Inline Insert
Mfr # LCD22005
Zoro # G2687937
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Tube Size 3/16 in
- Pipe Size - Pipe Fitting 5/16 in
Product Information
- Brand Colder
- MFR # LCD22005
- Zoro # G2687937
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 5/16 in |
Pipe Size (Fittings) | 5/16" |
Body Dia. | 0.63 in |
Tube Inside Dia. | 5/16 in |
Length | 1.85 in |
Coupling Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
Overall Length | 1 27/32 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 5/16 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 27/32 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 2" (150T200-NL)
- CHICAGO FAUCET Quad Ring Slip Washer (2300-011KJKABNF)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (837-130)
- WATCO 600 Trip Lever Series 16" Bronze Sch. 40 PVC Bath Waste Kit (600-TL-PVC-BZ)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD17612)
- COLDER Panel Mount Coupler, Acetal, Barbed, 5/16" (PLC16005)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- COLDER 3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23006)
- COLDER 3/8" Barb Chrome Plated Brass Panel Mount Coupler (LCD16006)
- COLDER 1/8" Barb Chrome Plated Brass Inline Coupler (MCD1702)
- ELDON JAMES 1/8" Barbed Wye Connector PK 10 (Y0-2WP)
- Colder Tube Fittings