Shop All Quick-Disconnect Tube Fittings
Colder
3/8" x 1/2" Tube Inline Coupler
Mfr # NS4D13006
Zoro # G1718753
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ABS, Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Colder
- MFR # NS4D13006
- Zoro # G1718753
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Tube Inside Dia. | 1/4 in |
Pipe Size (Fittings) | 3/8" |
Body Dia. | 1.05 in |
Tube Outside Dia. | 3/8 in |
Length | 2.45 in |
Overall Length | 2 7/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 7/16 in, Specific Fitting Shape Straight Coupler, Fitting Side B Tube Outer Diameter 3/8 in, Standards NSF/ANSI 51, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Showerhead Hand Held Chrome (75800140)
- SLOAN Plumbing Coupling F2A Rb 1 1/2 Coupling w/S30 (0306087)
- SLOAN Hy64 Tube 6In. Long (0318064PK)
- GROHE Universal Conc.Headpart Starlight Chrome (07148000)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17004)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (LCD24004)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Insert (LCD24006)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- COLDER 5/8" Barb x Insert Coupler (HFC221012)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD161212)
- Colder Tube Fittings