Shop All Quick-Disconnect Tube Fittings
Colder
3/8" Hose Barb Inline Coupling
Mfr # PLCD1600612
Zoro # G2952890
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Series PLC
- Pipe Fitting Connection Type Barb x Coupler
Product Information
- Brand Colder
- MFR # PLCD1600612
- Zoro # G2952890
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 1 15/16 in |
Details
Item | Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Straight Coupler |
Fitting Connection Type | Barb x Coupler |
Series | PLC |
Pipe Fitting Connection Type | Barb x Coupler |
Standards | FDA Approved, RoHS, USDA |
Basic Pipe Fitting Material | Plastic |
Specific Pipe Fitting Shape | Coupler |
Color | Almond |
Temp. Range | 32 Degrees to 160 Degrees F |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Coupler |
Fitting Material | Polypropylene |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Pressure | 120 psi |
Maximum Operating Temperature | 160 Degrees F |
Application | Air, Non-Potable Water |
Flow Control Type | Shut-off |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1-1/4" Malleable Iron Hex Bushing Class 150 (2WU93)
- DO IT BEST Swivel Spray Aerator (416754)
- KOHLER Valve Kit, Sc, Avatar (77548-A)
- CHICAGO FAUCET Single Handle Tin Lined Pure Water Faucet, Chrome plated (971-CTF)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- COLDER 3/8" Tube Inline Coupling Insert (PLCD2000612)
- COLDER 3/8" Barb x Insert Coupler (HFCD23612)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD17812)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1002)
- Colder Quick-Disconnect Tube Fittings