Shop All Barbed Tube Fittings
Colder
3/8" Hose Barb Inline Coupling
Mfr # HFCD17612
Zoro # G9082701
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Pipe Fitting Connection Type Barb x Coupler
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Colder
- MFR # HFCD17612
- Zoro # G9082701
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 2 25/32 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Details
Item | Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Straight Coupler |
Fitting Connection Type | Barb x Coupler |
Pipe Fitting Connection Type | Barb x Coupler |
Basic Pipe Fitting Material | Plastic |
Temp. Range | 32 Degrees to 160 Degrees F |
Color | Gray |
Standards | FDA Approved, RoHS, USDA |
Specific Pipe Fitting Shape | Coupler |
Resistance Properties | Chemical-Resistant |
Maximum Operating Pressure | 60 psi |
Fitting Side A Connection Type | Barbed |
Series | HFC |
Maximum Operating Temperature | 160 Degrees F |
Flow Control Type | Shut-off |
Minimum Operating Temperature | 32 Degrees F |
Application | Air, Non-Potable Water |
Fitting Material | Polypropylene |
Fitting Side B Connection Type | Coupler |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 25/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- PLASTIC TRENDS TEE PVC SEWER&DR 6""HXHXH (P106)
- KOHLER Handle, Bath (1064265-CP)
- LEGEND VALVE 3/4" PRESS FEMALE ADAPTER (450-704P)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- COLDER 1/8" Barb Chrome Plated Brass Inline Coupler (MCD1702)
- COLDER 1/2" Barbed Inline Insert (NS6D22008)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Insert (MCD4202)
- COLDER 1/8" Barb Chrome Plated Brass Inline Insert (MCD2202)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16006)
- GREEN LEAF TEE NYLON1/2&1/2&1/2in. FPT (CBTT12BG1)
- Colder Tube Fittings