Shop All Quick-Disconnect Tube Fittings
Colder
3/8" Hose Barb Inline Coupling
Mfr # HFC16612
Zoro # G2953225
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barb x Coupler
- Series HFC
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Colder
- MFR # HFC16612
- Zoro # G2953225
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 2 13/16 in |
Details
Item | Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Panel Mount Coupler |
Fitting Connection Type | Barb x Coupler |
Series | HFC |
Basic Pipe Fitting Material | Plastic |
Specific Pipe Fitting Shape | Coupler |
Temp. Range | 32 Degrees to 160 Degrees F |
Color | Gray |
Standards | FDA Approved, RoHS, USDA |
Pipe Fitting Connection Type | Barb x Coupler |
Resistance Properties | Chemical-Resistant |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Coupler |
Flow Control Type | Flow-through |
Application | Air, Non-Potable Water |
Maximum Operating Temperature | 160 Degrees F |
Fitting Material | Polypropylene |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Pressure | 60 psi |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 2 13/16 in, Specific Fitting Shape Panel Mount Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jacquard(R) Ring Pull (99685-HF2)
- MOEN Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. (84943BL)
- ZORO SELECT PVC Flange, FNPT, 2 in Pipe Size (852-020)
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNF14)
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- COLDER 1/8" MNPT Quick Disconnect Coupler (PMCD100212)
- COLDER 3/4" MNPT Coupling Insert (HFC241212)
- COLDER 3/8" Tube Inline Coupling Insert (PLCD2000612)
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- COLDER Coupler, Push In, Acetal, White (APC13004SH)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (LCD10004)
- Colder Tube Fittings