Shop All Quick-Disconnect Tube Fittings
Colder
3/8" Barbed Panel Mount Insert
Mfr # NS6D42006
Zoro # G1918095
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Panel Mount Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 3/8 in
- Series NS212
Product Information
- Brand Colder
- MFR # NS6D42006
- Zoro # G1918095
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Length | 2.85 in |
Tube Inside Dia. | 3/8 in |
Body Dia. | 1.5 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 2 27/32 in |
Description
Panel Mount Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 27/32 in, Specific Fitting Shape Panel Mount Insert, Standards NSF/ANSI 51, NSF/ANSI 61, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" T-400 GATE VALVE (104-470)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow, Brass (FLEX924-FA-PVC-PB)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1150STE)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- COLDER 1/2" Barb x Insert Coupler (HFC23812)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD16812)
- COLDER 3/8" Barb x Insert Coupler (PLC2200612)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (LCD20006)
- COLDER 3/4" Hose Barb Inline Coupling (HFC161212)
- COLDER 1/2" Barb x Insert Coupler (HFC22812)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- Colder Quick-Disconnect Tube Fittings