Shop All Quick-Disconnect Tube Fittings
Colder
3/8" Barb x Insert Coupler
Mfr # HFCD23612
Zoro # G2108858
original price:
$21.19
4% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barb x Insert
- Series HFC
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Colder
- MFR # HFCD23612
- Zoro # G2108858
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 2 1/16 in |
Details
Item | Coupling Insert |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | 90 Degrees Elbow Insert |
Fitting Connection Type | Barb x Insert |
Series | HFC |
Basic Pipe Fitting Material | Plastic |
Color | Gray |
Temp. Range | 32 Degrees to 160 Degrees F |
Pipe Fitting Connection Type | Barb x Insert |
Specific Pipe Fitting Shape | Coupler |
Standards | FDA Approved, RoHS, USDA |
Resistance Properties | Chemical-Resistant |
Fitting Material | Polypropylene |
Application | Air, Non-Potable Water |
Fitting Side A Connection Type | Barbed |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Flow Control Type | Shut-off |
Fitting Side B Connection Type | Insert |
Maximum Operating Pressure | 60 psi |
Description
Coupling Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 1/16 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Bolwax No. 10 Wax Ring (001115-24)
- ZORO SELECT 3" x 9-1/2" Black Pipe Nipple Sch 40 (0830048005)
- PARKER Pleated Filter Cartridge, 10 gpm, 40 Micron, 2-11/16" O.D., 10 in H (PAB400-10FE-DO)
- MOEN Cartridge (130157)
- COLDER 1/16" Barb x Insert Coupler (PMCD220112)
- COLDER 3/8" Barbed Inline Insert (NS6D22006)
- COLDER 3/4" MNPT Coupling Insert (HFCD241212)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (LCD20006)
- COLDER 3/8" x 1/4" Barbed Inline Coupler (NS6D17006)
- COLDER Coupler, Push In, Acetal, White (APCD10006)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Coupler (MCD1002)
- Colder Quick-Disconnect Tube Fittings