Shop All Quick-Disconnect Tube Fittings
Colder
3/4" MNPT Coupling Insert
Mfr # HFC241212
Zoro # G2953119
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type 3/4 in MNPT x Insert
- Tube Size 1/2 in
- Series HFC
Product Information
- Brand Colder
- MFR # HFC241212
- Zoro # G2953119
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 2 1/8 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Straight Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Straight Coupler |
Fitting Connection Type | 3/4 in MNPT x Insert |
Series | HFC |
Basic Pipe Fitting Material | Plastic |
Color | Gray |
Pipe Fitting Connection Type | MNPT x Insert |
Specific Pipe Fitting Shape | Coupler |
Temp. Range | 32 Degrees to 160 Degrees F |
Standards | FDA Approved, RoHS, USDA |
Application | Air, Non-Potable Water |
Fitting Material | Polypropylene |
Fitting Side A Connection Type | Insert |
Resistance Properties | Chemical-Resistant |
Fitting Side B Connection Type | MNPT |
Flow Control Type | Flow-through |
Maximum Operating Temperature | 160 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Pressure | 60 psi |
Description
Straight Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 3/4 in, Fitting Material Polypropylene, Overall Length 2 1/8 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper Assembly, Drain (1274350-BL)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLZ7)
- SLOAN Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung (WEUS1002.1001)
- MILWAUKEE VALVE 3/4" Solder Low Lead Bronze Spring Check Valve (UP1548T 3/4)
- COLDER 3/8" Hose Barb Inline Coupling (HFC17612)
- COLDER Coupler, Push In, Acetal, White (APCD13006SH)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42006)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- HANSEN Quick Disconnect 1/2In Pipe Coupling (LL4-HKP)
- Colder Quick-Disconnect Tube Fittings