Shop All Quick-Disconnect Tube Fittings
Colder
3/4" Hose Barb Inline Coupling
Mfr # HFCD161212
Zoro # G2953091
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barb x Coupler
- Series HFC
- Pipe Fitting Connection Type Barb x Coupler
Product Information
- Brand Colder
- MFR # HFCD161212
- Zoro # G2953091
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 3/4 in |
Overall Length | 2 15/16 in |
Details
Item | Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Panel Mount Coupler |
Fitting Connection Type | Barb x Coupler |
Series | HFC |
Pipe Fitting Connection Type | Barb x Coupler |
Standards | FDA Approved, RoHS, USDA |
Specific Pipe Fitting Shape | Coupler |
Color | Gray |
Basic Pipe Fitting Material | Plastic |
Temp. Range | 32 Degrees to 160 Degrees F |
Application | Air, Non-Potable Water |
Maximum Operating Temperature | 160 Degrees F |
Maximum Operating Pressure | 60 psi |
Resistance Properties | Chemical-Resistant |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Coupler |
Minimum Operating Temperature | 32 Degrees F |
Flow Control Type | Shut-off |
Fitting Material | Polypropylene |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 15/16 in, Specific Fitting Shape Panel Mount Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2", Wall Thickness: 0.065" (ZUSA-STF-BW-126)
- REED Copper Shut-Off Tool, 3/4 to 1 in Capacity, 12-1/4 in L, Steel, Black (CSO1R)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- DURAVIT Washbasin 27" Vero Air, w/Overflow+FaucetDeck+1 Faucet Hole Wh (2350700000)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PLCD1000412)
- COLDER 3/8" Barb x Insert Coupler (HFCD23612)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- COLDER 3/8" x 1/4" Barbed Inline Coupler (NS6D17006)
- COLDER 1/8" Barbed Inline Coupler (NS4D17002)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40004)
- COLDER 3/4" MNPT Coupling Insert (HFCD241212)
- Colder Tube Fittings