Shop All Quick-Disconnect Tube Fittings
Colder
3/4" Barb x Insert Coupler
Mfr # HFC221212
Zoro # G2953155
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Series HFC
- Pipe Fitting Connection Type Barb x Insert
Product Information
- Brand Colder
- MFR # HFC221212
- Zoro # G2953155
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 3/4 in |
Overall Length | 2 1/8 in |
Details
Item | Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Straight Coupler |
Fitting Connection Type | Barb x Insert |
Series | HFC |
Pipe Fitting Connection Type | Barb x Insert |
Temp. Range | 32 Degrees to 160 Degrees F |
Basic Pipe Fitting Material | Plastic |
Standards | FDA Approved, RoHS, USDA |
Color | Gray |
Specific Pipe Fitting Shape | Coupler |
Maximum Operating Pressure | 60 psi |
Fitting Side A Connection Type | Barbed |
Flow Control Type | Flow-through |
Fitting Side B Connection Type | Insert |
Minimum Operating Temperature | 32 Degrees F |
Fitting Material | Polypropylene |
Maximum Operating Temperature | 160 Degrees F |
Resistance Properties | Chemical-Resistant |
Application | Air, Non-Potable Water |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/4 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 2 1/8 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Urinal Outlet Assy (18766)
- AMERICAN STANDARD Mounting Kit For Copeland Ws (M962061-0070A)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00046)
- ADVANCED DRAINAGE SYSTEMS ADAPTER CORRUGATE 4"" (0462AA)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 3/8" (PLCD21006)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PLCD12006)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24004)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22006)
- COLDER 1/4" Barb x Insert Coupler (PMCD230412)
- COLDER 1/2" x 1/4" Tube Panel Mount Insert (NS6D40008)
- JOHN GUEST Male Connector, 1/4 x1/4, Wh, PK10 (CI010822W-PK10)
- Colder Quick-Disconnect Tube Fittings