Shop All Quick-Disconnect Tube Fittings
Colder
1/8" Hose Barb Inline Coupling
Mfr # PMCD160212
Zoro # G2952726
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Series PMC12
- Temp. Range 32 Degrees to 160 Degrees F
Product Information
- Brand Colder
- MFR # PMCD160212
- Zoro # G2952726
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/8 in |
Overall Length | 1 21/32 in |
Details
Item | Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Straight Coupler |
Fitting Connection Type | Barb x Coupler |
Series | PMC12 |
Temp. Range | 32 Degrees to 160 Degrees F |
Standards | FDA Approved, RoHS, USDA |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Barb x Coupler |
Color | Almond |
Specific Pipe Fitting Shape | Coupler |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | 32 Degrees F |
Fitting Side A Connection Type | Barbed |
Application | Air, Non-Potable Water |
Maximum Operating Pressure | 120 psi |
Maximum Operating Temperature | 160 Degrees F |
Flow Control Type | Shut-off |
Fitting Side B Connection Type | Coupler |
Fitting Material | Polypropylene |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 21/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Kingsley 24" Towel Bar Oil Rubbed Bronze (YB5424ORB)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless (T14476-SS)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 3/8" (PLCD21006)
- COLDER 3/8" MNPT Quick Disconnect Coupler (HFC10612)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22004)
- COLDER Coupler, Push In, Acetal, White (APC10004)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PMCD4004)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFCD10812)
- Colder Quick-Disconnect Tube Fittings