Shop All Quick-Disconnect Tube Fittings
Colder
1/8" Barbed Inline Coupler
Mfr # NS4D17002
Zoro # G2658476
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ABS, Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/8 in
- Series NS212
Product Information
- Brand Colder
- MFR # NS4D17002
- Zoro # G2658476
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Body Dia. | 1.05 in |
Pipe Size (Fittings) | 1/8" |
Tube Inside Dia. | 1/8 in |
Length | 2.09 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Overall Length | 2 3/32 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 3/32 in, Specific Fitting Shape Straight Coupler, Standards NSF/ANSI 51, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE TO MATCH KDH8508 2 Functions Pull-Down Sprayer (KDH8508)
- STEEL & OBRIEN 3" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-3-ALUMINUM)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/4 In (1PPE3)
- ANVIL 1-1/4" Malleable Iron Wye Class 150 (0310067202)
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2006)
- COLDER 3/8" Barbed Panel Mount Insert (NS6D42006)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD16612)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10006)
- COLDER 1/4" Barb x Insert Coupler (PLC2200412)
- HANSEN Quick Disconnect 1/2In Pipe Coupling (LL4-HKP)
- Colder Tube Fittings