Shop All Barbed Tube Fittings
Colder
1/8" Barb Chrome Plated Brass Inline Insert
Mfr # MCD2202
Zoro # G0846422
original price:
$21.15
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Colder
- MFR # MCD2202
- Zoro # G0846422
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Coupling Size | 1/8 in |
Tube Inside Dia. | 1/8 in |
Length | 1.65 in |
Body Dia. | 0.58 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 1 21/32 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 21/32 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/4" MNPT Coupling Insert (HFC241212)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048218)
- GROHE Towel Bar, Essentials, 26.38", Chrome (40688001)
- AMERICAN STANDARD Transfer Valve Kit, Brass (012316-0070A)
- COLDER 3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23006)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1602)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (MCD2304)
- COLDER 1/2" Barbed Inline Insert (NS6D22008)
- COLDER 1/8" Barb Chrome Plated Brass Inline Coupler (MCD1702)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Insert (MCD4202)
- SPEARS 1-1/4" Barbed PVC Tee Schedule 40 (1401-012)
- Colder Tube Fittings