Shop All Quick-Disconnect Tube Fittings
Colder
1/4" Tube Elbow Coupling Insert
Mfr # PMCD210412
Zoro # G2952665
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Tube x Insert
- Series PMC12
- Temp. Range 32 Degrees to 160 Degrees F
Product Information
- Brand Colder
- MFR # PMCD210412
- Zoro # G2952665
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Outside Dia. | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 7/32 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 7/32 in, Specific Fitting Shape Straight Coupler, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Stainless (T17459-SSLHD)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 12 In L (4DXT5)
- LEGEND VALVE 1/2" T-32 FLOAT VALVE (111-243)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- COLDER 1/4" Barb x Insert Coupler (PLCD2200412)
- COLDER 3/8" Barb x Insert Coupler (PLC2200612)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PLCD20004)
- COLDER 1/2" MNPT Coupling Insert (HFCD24812)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" (PLCD20006)
- COLDER 1/4" Barb x Insert Coupler (PLC2200412)
- Colder Quick-Disconnect Tube Fittings