Shop All Quick-Disconnect Tube Fittings
Colder
1/4" MNPT Quick Disconnect Coupler
Mfr # PLCD1000412
Zoro # G2952936
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT x Coupler
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Product Information
- Brand Colder
- MFR # PLCD1000412
- Zoro # G2952936
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 5/32 in |
Details
Item | Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Straight Coupler |
Fitting Connection Type | MNPT x Coupler |
Series | PLC |
Color | Almond |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | MNPT x Coupler |
Specific Pipe Fitting Shape | Coupler |
Temp. Range | 32 Degrees to 160 Degrees F |
Standards | FDA Approved, RoHS, USDA |
Application | Air, Non-Potable Water |
Resistance Properties | Chemical-Resistant |
Maximum Operating Temperature | 160 Degrees F |
Fitting Side A Connection Type | Coupler |
Fitting Side B Connection Type | MNPT |
Minimum Operating Temperature | 32 Degrees F |
Flow Control Type | Shut-off |
Maximum Operating Pressure | 120 psi |
Fitting Material | Polypropylene |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Polypropylene, Overall Length 1 5/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-457)
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (567-300)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- ALLPOINTS Strainer, Drain , 7-3/4X2", S/S (1021110)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1002)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD16812)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2104)
- COLDER Coupler, Push In, Acetal, White (APCD22006)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42006)
- CPC QUICK DISCONNECT (HFC10835)
- Colder Quick-Disconnect Tube Fittings