Shop All Quick-Disconnect Tube Fittings
Colder
1/4" MNPT Chrome Plated Brass Inline Coupler
Mfr # LCD10004
Zoro # G0747713
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Product Information
- Brand Colder
- MFR # LCD10004
- Zoro # G0747713
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Body Dia. | 0.89 in |
Coupling Size | 1/4 in |
Length | 1.15 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 5/32 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 1 5/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (515Y 3/4)
- DELTA Instit Parts Soap Dispnsr Plug In (060918A)
- ZORO SELECT Coupling, 1-1/4", 150,304, Thrd Heavy (4381030460)
- BANJO 1-1/2" Female Coupler x FNPT 90 Degree Coupler (150D90)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PLCD12006)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1702)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40004)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PMCD100412)
- COLDER Coupler, Push In, Acetal, White (APC24004)
- COLDER 3/8" Barb x Insert Coupler (PLC2200612)
- GATES Quick Disconnect (G94022-0808)
- Colder Tube Fittings