Shop All Quick-Disconnect Tube Fittings
Colder
1/2" Hose Barb Inline Coupling
Mfr # HFCD17812
Zoro # G1817956
original price:
$24.59
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Series HFC
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Colder
- MFR # HFCD17812
- Zoro # G1817956
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 25/32 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Details
Item | Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Straight Coupler |
Fitting Connection Type | Barb x Coupler |
Series | HFC |
Basic Pipe Fitting Material | Plastic |
Temp. Range | 32 Degrees to 160 Degrees F |
Color | Gray |
Standards | FDA Approved, RoHS, USDA |
Pipe Fitting Connection Type | Barb x Coupler |
Specific Pipe Fitting Shape | Coupler |
Maximum Operating Temperature | 160 Degrees F |
Application | Air, Non-Potable Water |
Fitting Side A Connection Type | Barbed |
Maximum Operating Pressure | 60 psi |
Fitting Material | Polypropylene |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | 32 Degrees F |
Fitting Side B Connection Type | Coupler |
Flow Control Type | Shut-off |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 25/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-BL)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075004.002)
- DELTA Stryke: Single Handle Pull Down Kitchen Faucet (9176-CZ-PR-DST)
- DELTA Urban Arzo Robe Hook (77535-SS)
- COLDER Coupler, Push In, Acetal, White (APCD13004SH)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFC10812)
- COLDER 3/8" Barb x Insert Coupler (PLCD2300612)
- COLDER 1/2" x 1/4" MNPT Inline Coupler (NS6D10008)
- COLDER 1/2" MNPT Coupling Insert (HFC24812)
- COLDER 1/2" Barbed Inline Insert (NS4D22004)
- COLDER 3/4" Hose Barb Inline Coupling (HFC171212)
- Colder Tube Fittings