Shop All Barbed Tube Fittings
Colder
1/2" Barbed Inline Insert
Mfr # NS6D22008
Zoro # G0361995
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/2 in
- Temp. Range 32 Degrees to 160 Degrees F
Product Information
- Brand Colder
- MFR # NS6D22008
- Zoro # G0361995
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Body Dia. | 1.31 in |
Tube Inside Dia. | 1/2 in |
Length | 2.59 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 2 19/32 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 19/32 in, Specific Fitting Shape Inline Insert, Standards NSF/ANSI 51, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress cross-over, 3/4" x 3/4" (77747)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8757)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-CP)
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP30-Und P3)
- COLDER 3/16" Barb Chrome Plated Brass Inline Insert (MCD2203)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2201)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Insert (MCD4202)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (LCD17004)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2203)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1 In, PK10 (A16-16HDPE)
- Colder Tube Fittings