Shop All Barbed Tube Fittings
Colder
1/2" Barb x Insert Coupler
Mfr # HFCD22812
Zoro # G9082726
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Specific Pipe Fitting Shape Coupler
- Standards FDA Approved, RoHS, USDA
Product Information
- Brand Colder
- MFR # HFCD22812
- Zoro # G9082726
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 2 3/32 in |
Details
Item | Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Straight Coupler |
Fitting Connection Type | Barb x Insert |
Specific Pipe Fitting Shape | Coupler |
Standards | FDA Approved, RoHS, USDA |
Pipe Fitting Connection Type | Barb x Insert |
Temp. Range | 32 Degrees to 160 Degrees F |
Basic Pipe Fitting Material | Plastic |
Color | Gray |
Series | HFC |
Fitting Material | Polypropylene |
Maximum Operating Pressure | 60 psi |
Fitting Side A Connection Type | Barbed |
Minimum Operating Temperature | 32 Degrees F |
Resistance Properties | Chemical-Resistant |
Maximum Operating Temperature | 160 Degrees F |
Fitting Side B Connection Type | Insert |
Flow Control Type | Shut-off |
Application | Air, Non-Potable Water |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 3/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009402)
- ASCO Valve Rebuild Kit (302283-V)
- AMERICAN STANDARD Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet (7074000.002)
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17005)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42005)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4201)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- COLDER 3/16" Barb Chrome Plated Brass Inline Insert (MCD2203)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2304)
- PARKER 3/8" x 1/4" Barb Nickel Brass Bulkhead Union (22BH-6-6)
- Colder Barbed Tube Fittings