Shop All Quick-Disconnect Tube Fittings
Colder
1/2" Barb x Insert Coupler
Mfr # HFC22812
Zoro # G2953146
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Series HFC
- Color Gray
Product Information
- Brand Colder
- MFR # HFC22812
- Zoro # G2953146
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 1 31/32 in |
Details
Item | Coupler |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Straight Coupler |
Fitting Connection Type | Barb x Insert |
Series | HFC |
Color | Gray |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Barb x Insert |
Standards | FDA Approved, RoHS, USDA |
Specific Pipe Fitting Shape | Coupler |
Temp. Range | 32 Degrees to 160 Degrees F |
Application | Air, Non-Potable Water |
Maximum Operating Temperature | 160 Degrees F |
Flow Control Type | Flow-through |
Fitting Side B Connection Type | Insert |
Fitting Side A Connection Type | Barbed |
Maximum Operating Pressure | 60 psi |
Minimum Operating Temperature | 32 Degrees F |
Resistance Properties | Chemical-Resistant |
Fitting Material | Polypropylene |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/2 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 1 31/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.375-304)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Plug (ABTP34)
- GROHE Universal Cap Starlight Chrome (45652000)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (7074501.002)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- COLDER Coupler, Push In, Acetal, White (APC22006)
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- COLDER 1/2" x 3/8" Barbed Inline Coupler (NS6D17008)
- COLDER Coupler, Push In, Acetal, White (APC17006)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1304)
- CPC QUICK DISCONNECT (HFC22635)
- Colder Tube Fittings