Shop All Fire Extinguishers
Cold Fire
Fire Extinguishing Spray (aerosol can), Wet Chemical, 12 oz
Mfr # CF30212
Zoro # G4778392
original price:
$19.99
9% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Water and Plant Based
- Standards UL 2N75, NFPA 18, EPA
- Disposable Yes
- Rechargeable No
- UL Rating A:B
Product Information
- Brand Cold Fire
- MFR # CF30212
- Zoro # G4778392
- Country of Origin United States
- Category Fire Extinguishers
Details
Extinguish Agent Type | Water and Plant Based |
Standards | UL 2N75, NFPA 18, EPA |
Item | Fire Extinguishing Spray (aerosol can) |
Disposable | Yes |
Rechargeable | No |
UL Rating | A:B |
Extinguishing Agent Material Composition | Water & Plant Based |
Container Type | Cylinder |
Features | Rapid Cool Down Spray Instantly Cools Down Surfaces that are too Hot to Work on or Around, Sprays into Hard-to-Reach Areas from any Position |
Extinguisher Capacity | 12 oz |
Extinguisher Class | ABDK |
Charging | Non-Rechargeable |
Extinguishing Agent Type | Wet Chemical |
Included Mount Bracket | Not Included |
Description
Fire Extinguishing Spray (aerosol can), Charging Non-Rechargeable, Container Type Cylinder, Extinguisher Capacity 12 oz, Extinguisher Class ABDK, Extinguishing Agent Material Composition Water & Plant Based, Extinguishing Agent Type Wet Chemical, Features Rapid Cool Down Spray Instantly Cools Down Surfaces that are too Hot to Work on or Around, Sprays into Hard-to-Reach Areas from any Position, Included Mount Bracket Bracket Not Included, Standards EPA, NFPA 18, UL 2N75, UL Rating A:B
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- 3M Combination Cartridge/Filter, Snap On/Off, FM, HEPA, Magenta, Olive, 5 PK, NIOSH (TR-6350N)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BL)
- KIWI BOOT PROTECTOR 12OZ (70414)
- FIRST ALERT Designer 2-1/2 lb Fire Extinguisher For Household OSHA/US Coast Guard Agency Approval (DHOME1)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (330)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range (PROPLUS2.5)
- AMEREX Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (27774)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (B20V)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- Cold Fire Fire Protection