Shop All Sign Holders
Col-Met
Holder, Sign, Pk25
Mfr # B75
Zoro # G702682860
product price: $225.99
/pk 25, $9.04/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Height 11
- Color Silver
- Outside Diameter 36
Product Information
- Brand Col-Met
- MFR # B75
- Zoro # G702682860
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 11 |
Width | 12.4375 |
Length | 23.8125 |
Outside Diameter | 36 |
Details
Material | Galvanized Steel |
Color | Silver |
Description
These Economical One-Piece Galvanized Steel Sign Holders are scrimped on four edges to keep signs in place.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Key Tags Label Window, 0.88 x 0.19 x 2, Dark Blue, PK6, 6PK (KEY98019)
- SOF SOLE Shoe Laces, 45" L, Polyester, Neon Grn, PR (84837)
- SPECIAL BUY Mask, Face, Dispsble, Child, Bl Pk (SPZ85171)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL365)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 5"W x 4"H x 30"L (5430)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 30"L (7530)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 30"L (11730)
- COL-MET Holder, Sign, 5X7X19, Pk25 (B57)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L (7518)
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA240)
- Col-Met Signs