Shop All Plant & Tree Support
Col-Met
Galvanized Steel Sign Holder
Mfr # 5418
Zoro # G502693813
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.1
- Material Galvanized Steel
- Color Silver
- Height 1.5
- Width 5.1
Product Information
- Brand Col-Met
- MFR # 5418
- Zoro # G502693813
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 22.1 |
Height | 1.5 |
Width | 5.1 |
Details
Material | Galvanized Steel |
Color | Silver |
Description
This durable, multi-purpose Galvanized Steel Sign Holder is crimped on four edges to keep your sign in place. Use alone as stakes or add the optional base adapter. Stakes Item #16BA. sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST #10 Scoop Shovel, Heavy Aluminum Blade, 29 in L Natural Hardwood Handle (49240)
- LOCKEY USA Panic Shield Latch Protector for Exit Devices, Black (LPB)
- MILLER MFG Pet Lodge Hay Rack (2335)
- JRK SEED & TURF SUPPLY True value 10 lbs Sunflower Bird Seed (JR569739)
- NUVUE PRODUCTS Nuvue Products 20252 28 in. Winter Shrub Cover (149976)
- BOND MANUFACTURING Bond Manufacturing SMG12191W 5 ft. Steel Plant Stake (184836)
- MIRACLE-GRO GARDEN FEEDER HE 12OZ (3003410)
- GARDENCARE AgriLock Trellis Wire Fastener Medium Join or Tension (GA146661)
- UNIVERSAL FOREST Universal Forest 141040 Grade Stake 1 x 2 x 12 in.- pack of 24 (5606298)
- GARDEN-TONE Food Plnt Garden-Tone4Lb (GT4)
- OSMOCOTE 274250 Smart-Released Plant Food Plus, 2 lb. (OS574631)
- Col-Met Plant & Tree Support