Shop All Sign Holders
Col-Met
COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 30"L
Mfr # 11730
Zoro # G202682872
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Height 0.25
- Color Silver
- Outside Diameter 1
Product Information
- Brand Col-Met
- MFR # 11730
- Zoro # G202682872
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 0.25 |
Width | 11 |
Outside Diameter | 1 |
Length | 36.75 |
Details
Material | Galvanized Steel |
Color | Silver |
Description
This durable, multi-purpose Galvanized Steel Sign Holder is crimped on four edges to keep your sign in place. Use alone as stakes or add the optional base adapter, Item No. 16BA (sold separately).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Safety, Hard Hat Sunshade Accessory, Yellow-Green, For Use With MSA Safety Hard Hats One Size (10098032)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- COL-MET Galvanized Sign Holder with 42" stake (5442)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L (7518)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 5"W x 4"H x 30"L (5430)
- COL-MET Holder, Sign, Pk25 (B75)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 30"L (7530)
- COL-MET Holder, Sign, 5X7X19, Pk25 (B57)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- Col-Met Signs