Shop All Sign Posts
Col-Met
COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 18"L
Mfr # 11718
Zoro # G802679630
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.1
- Material Galvanized Steel
- Color Silver
- Diameter 0.95
- Height 0.3
Product Information
- Brand Col-Met
- MFR # 11718
- Zoro # G802679630
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 24.7 |
Width | 11.1 |
Diameter | 0.95 |
Height | 0.3 |
Details
Material | Galvanized Steel |
Color | Silver |
Description
This durable, multi-purpose Galvanized Steel Sign Holder is crimped on four edges to keep your sign in place. Use alone as stakes or add the optional base adapter, Item No. 16BA (sold separately).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- BRADY 4-Legged Ball Valve Lockout, Polypropylene, 1/2 in to 2-1/2 in Diameter Pipe, Red (BS07A-RD)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (RH-GS-2X)
- SIGNMISSION Tune Ups Brakes Oil Cha Yard & Stake outdoor plastic coroplast window, 1824 Tune Ups Brakes Oil Cha (C-1824 Tune Ups Brakes Oil Cha)
- COL-MET Galvanized Steel Sign Holder, 42 Inch (11742)
- COL-MET Galvanized Steel Sign Holders (7542)
- JARKE Amco 84In Post (P84CP)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- IDEAL SHIELD U-Channel Cover, Blue/White, 7 ft H (84IN UCHANNEL CVR BL)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778A)
- Col-Met Sign Posts