Shop All Currency Holders
Coin-Tainer
Tubular Coin Wrapper, Nickel, PK1000
Mfr # 2160600B08
Zoro # G6431601
product price: $37.99
/pk 1000, $0.04/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Nickels
- Color Blue
- Capacity 40
- Standards Color-coded to meet ABA standards
- Total Dollar Value 2
Product Information
- Brand Coin-Tainer
- MFR # 2160600B08
- Zoro # G6431601
- UPC # 093775200058
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Nickels |
Color | Blue |
Capacity | 40 |
Standards | Color-coded to meet ABA standards |
Total Dollar Value | 2 |
Wrapper Type | Crimped End |
Paper Type | Kraft |
Description
Tubular Coin Wrapper,Nickel,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- 3M DBI-SALA Heat Shrink, 1" W, 1-3/4" L, PK25 (1500020)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- COIN-TAINER Currency Strap, 1000, Yellow, PK1000 (216070G12)
- COIN-TAINER Flat Coin Wrapper, Penny, PK1000 (216020007)
- COIN-TAINER Tubular Coin Wrapper, Penny, PK1000 (2160600A07)
- COIN-TAINER Currency Strap, 100, Blue, PK1000 (216070C08)
- COIN-TAINER Tubular Coin Wrapper, Dime, PK1000 (2160600C02)
- CASSIDA Cassida A-C5-25C Coin Wrapping/Packaging Tubes Quarters (A-C5-25C)
- Coin-Tainer Currency Holders