Shop All Currency Holders
Coin-Tainer
Tubular Coin Wrapper, Dime, PK1000
Mfr # 2160600C02
Zoro # G6431595
product price: $37.99
/pk 1000, $0.04/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dimes
- Color Green
- Capacity 50
- Standards Color-coded to meet ABA standards
- Wrapper Type Crimped End
Product Information
- Brand Coin-Tainer
- MFR # 2160600C02
- Zoro # G6431595
- UPC # 093775200102
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Dimes |
Color | Green |
Capacity | 50 |
Standards | Color-coded to meet ABA standards |
Wrapper Type | Crimped End |
Paper Type | Kraft |
Total Dollar Value | 5 |
Description
Tubular Coin Wrapper,Dime,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP VERSALINK B600/B605/B610/B615 HY (106R03942)
- SAX True Flow Water Soluble Block Printing Ink, 1 Pint Jar, Green (1299771)
- PENTEL Erasers, For Automatic Drafting Pencils, 60/BX, White 60PK (PENPDE1BX)
- LEARNING RESOURCES Calculator Storage Pocket Chart, Color: Red (0056)
- COIN-TAINER Automatic Coin Rolls, Quarters (2160651D16)
- COIN-TAINER Tubular Coin Wrapper, Nickel, PK1000 (2160600B08)
- COIN-TAINER Currency Strap, 100, Blue, PK1000 (216070C08)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- COIN-TAINER Currency Strap, 1000, Yellow, PK1000 (216070G12)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- DURACELL 3V Lithium Coin Cell Assortment Kit: 6x DL2016, 6x DL2025, 12x DL2032 (DUR-COIN-KIT-LARGE)
- Coin-Tainer Currency Holders