Shop All Air Guns
Coilhose Pneumatics
Typhoon Blow Gun W/Nozzles Clam Shell 3/8"
Mfr # CO TYP-3800CS
Zoro # G1118973
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die Cast Zinc
- Air Inlet 3/8 in NPT Female
- Standards OSHA 1910.242(B), OSHA 1910.95(A)
- Maximum Inlet Pressure 150 psi
- Air Inlet Type NPT
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TYP-3800CS
- Zoro # G1118973
- UPC # 029292928977
- Country of Origin New Caledonia
- Category Air Guns
Dimensions
Air Inlet Size | 3/8 in |
Details
Body Material | Die Cast Zinc |
Air Inlet | 3/8 in NPT Female |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Typhoon BG W/Nozzles Clam Shell,3/8" |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Description
Typhoon BG W/Nozzles Clam Shell,3/8 In., Body Material Die Cast Zinc, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Fiber Cement Shear (JS8000)
- BIG HORN 3 Pieces 8-Inch Spring Caliper / Divider Set (19053)
- URREA 3/4" Drive Impact Universal Joint, SAE (7570B)
- S&G TOOL AID INLINE BLOW GUN w/RUBBER NOZZLE (SG99190)
- COILHOSE PNEUMATICS Multi-Jet Nozzle Cannon Blow Gun w/ 24in Extension (9000-24MJ)
- COILHOSE PNEUMATICS Coilhose Pneumatics 166-1508 11699 3-8 Inchhose Barb X 1-4 Inch Hose Conn Quick-Chang (166-1508)
- COILHOSE PNEUMATICS TYPHOON 1/4" BLOW GUN w/18" EXT (AMATYP2501-18)
- COILHOSE PNEUMATICS Typhoon Pro Blow Gun Clam Shell 1/4" (CO TYP-2501CS)
- COILHOSE PNEUMATICS Typhoon- 24 Extension With High-Volume(Std) Tip (EXT24CN-DPB)
- COILHOSE PNEUMATICS TYPHOON PRO BLOW GUN W/48" EXTENSION (AMATYP2501-48)
- MILTON INDUSTRIES Rub Tip BloGun Red (MILS148MC)
- Coilhose Pneumatics Air Guns & Accessories