Shop All Air Guns
Coilhose Pneumatics
Safety Booster Blow Gun
Mfr # CO 600-SB
Zoro # G1134285
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die Cast Zinc
- Application Cleaning
- Air Inlet 1/4 in NPT Female
- Color Silver
- Nozzle Safety
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 600-SB
- Zoro # G1134285
- UPC # 029292131308
- Country of Origin New Caledonia
- Category Air Guns
Dimensions
Air Inlet Size | 1/4 in |
Details
Body Material | Die Cast Zinc |
Application | Cleaning |
Air Inlet | 1/4 in NPT Female |
Color | Silver |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Safety Booster Blow Gun |
Maximum Inlet Pressure | 150 psi |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Description
Safety Booster Blow Gun, Nozzle Safety, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 9/16 (300 9/16)
- TENG TOOLS DB028 - 28 Piece Drill Bit Set (DB028)
- PROTO Black Oxide Check Nut Wrench 1-5/8" (JKE52)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- COILHOSE PNEUMATICS SAFETY BLOW GUN (AMA600-S)
- COILHOSE PNEUMATICS 600-S Blow Gun & PU14-25B-B Coiled Hose (600-PU25B-B)
- COILHOSE PNEUMATICS Safety Extension Blow Gun Tip 8" (CO ST208)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- COILHOSE PNEUMATICS TYPHOON 1/4" BLOW GUN W/48" EXTENSION & (AMTYP2548-X45)
- COILHOSE PNEUMATICS Safety Extension Blow Gun Tip 12" (CO ST212)
- ATD TOOLS ATD Tools ATD-8736 20 in. Pistol-Grip Air Blow Gun (ATD-8736)
- Coilhose Pneumatics Air Guns