Shop All Air Guns
Coilhose Pneumatics
Rubber Blow Gun Tip
Mfr # CO SAT13
Zoro # G1134209
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA Compliant
- Nozzle Type Conical
- Compatible with Series 600, 700, 770, CEG
- Nozzle Tip Material Rubber
- Compatible with Product Type Blow Guns
Product Information
- Brand Coilhose Pneumatics
- MFR # CO SAT13
- Zoro # G1134209
- UPC # 029292138451
- Country of Origin New Caledonia
- Category Air Guns
Details
Standards | OSHA Compliant |
Item | Rubber Blow Gun Tip |
Nozzle Type | Conical |
Compatible with Series | 600, 700, 770, CEG |
Nozzle Tip Material | Rubber |
Compatible with Product Type | Blow Guns |
Description
Rubber Blow Gun Tip, Nozzle Tip Material Rubber
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Socket Rail, Magnetic Socket Rail 3/8 (M3810)
- BOSCH Emery Cloth Sanding Pad, Overall 1-1/4" L (OSL350SPDK)
- PROTO 1" Drive Deep Impact Socket Set, Metric, 8 pcs (J76104)
- PANDUIT Die Insert, for use with CA-800 applicat (CD-800-1)
- COILHOSE PNEUMATICS Variable Control Blow Gun w/12" Extension Tip (771-12S)
- COILHOSE PNEUMATICS Needle Blow Gun Tip 0.072" x 1 3/4" (CO SNT-3)
- COILHOSE PNEUMATICS Cannon Blowgun Extension 48" (CO 9200-EXT48)
- COILHOSE PNEUMATICS 2" Cannon Blowgun Extension (9200-EXT02)
- COILHOSE PNEUMATICS 600-S Blow Gun & PU14-25B-B Coiled Hose (600-PU25B-B)
- COILHOSE PNEUMATICS Pistol Grip Safety Blow Gun w/3" Extension (703-S)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEJ3)
- Coilhose Pneumatics Air Guns & Accessories