Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Reducer Bushing 1/2" MPT x 1/4" FPT
Mfr # CO B20804
Zoro # G1133953
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Inlet (In.) 1/2 in
- Connection Male and Female
- Provides Male Pipe x Female Pipe Thread Connection for Reduction in Connection Sizes
- Material Brass
- NPT Outlet 1/4 in
Product Information
- Brand Coilhose Pneumatics
- MFR # CO B20804
- Zoro # G1133953
- UPC # 029292193399
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Reducer Bushing,1/2" MPT x 1/4" FPT |
NPT Inlet (In.) | 1/2 in |
Connection | Male and Female |
Provides | Male Pipe x Female Pipe Thread Connection for Reduction in Connection Sizes |
Material | Brass |
NPT Outlet | 1/4 in |
Type | Reducer Bushing |
Inlet (In.) | 1/2 in (M)NPT |
Description
Reducer Bushing,1/2 In. MPT x 1/4 In. FPT, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- FESTO Plastic Tubing PEN-16X2, 5-BL (PEN-16X2,5-BL)
- MORSE Torque Overload Accessory- 700A Series Disk Spring (700 TL DISK SPRING PB)
- WESTWARD Oil Pump, Air Operated, Ratio 5:1, 55 gal (5TCU4)
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/4" (CO 151)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/4" (CO 1503)
- COILHOSE PNEUMATICS Industrial Coupler FPT 1/4" (CO 150)
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 1/2" (CO 128)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 3/8" (CO 5806)
- Coilhose Pneumatics Pneumatic System Components