Shop All Filter, Regulator, Lubricator
Coilhose Pneumatics
Lubricator 1"
Mfr # CO 8848
Zoro # G1110783
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 1/2 in
- Overall Width 5 in
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 8848
- Zoro # G1110783
- UPC # 029292166584
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 11 1/2 in |
Overall Width | 5 in |
Details
Item | Lubricator,1" |
Description
Lubricator,1 In., Overall Width 5 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1077mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1077)
- PIX PIX 263L075, Standard Timing Belt, L, 3/4 X 26-5/16, T70, Trapezoidal (263L075)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0063268, Return Line, 10 micron (ZX-MF0063268)
- MORRILL Unit Bearing Motor, ECM, CCWLE, 1/4 In. L (5R018)
- COILHOSE PNEUMATICS F/R Duo Mini W/Gage Metal Bowl 1/4" (CO MFC2-GM)
- COILHOSE PNEUMATICS Regulator Repair Kit GP Series 1 1/4" /1 1/2" (CO RK119D)
- COILHOSE PNEUMATICS F/R Duo W/Gauge 1/2" (CO 27FC4-G)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-200PSI 1/4" (CO 8802KH)
- COILHOSE PNEUMATICS Filter Bowl W/Drain Cock 3/4" /1" (CO 8828-41L)
- COILHOSE PNEUMATICS F/R Duo Mini W/Gauge 1/4" (CO MFC2-G)
- DEVILBISS AUTOMOTIVE REFINISHING $HAR-507 AIR REGULATOR 60 CFM (DV130059)
- Coilhose Pneumatics Filter, Regulator, Lubricator