Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Industrial Coupler 1/4" FPT 1/4" 6-Point
Mfr # CO 15X4F
Zoro # G1112719
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 250 Degrees F
- Inlet (In.) 1/4 in (F)NPT
- Connection Female
- NPT Inlet (In.) 1/4 in
- Max. Working Pressure (PSI) 300 psi
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 15X4F
- Zoro # G1112719
- UPC # 029292775021
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Industrial Coupler 1/4" FPT,1/4" 6-Point |
Max. Temp. (F) | 250 Degrees F |
Inlet (In.) | 1/4 in (F)NPT |
Connection | Female |
NPT Inlet (In.) | 1/4 in |
Max. Working Pressure (PSI) | 300 psi |
Max. Pressure (PSI) | 300 psi |
Material | Brass |
Type | Industrial |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
Industrial Coupler 1/4 In. FPT,1/4 In. 6-Point, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Welders Anti-Spatter, Wet (SC0942000)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DSR04.00)
- ZORO SELECT Grease Fitting, 45deg, M6-1, PK10 (GFD2107)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- COILHOSE PNEUMATICS Acme Interchange Connector MPT 1/4" (CO A900N4M)
- COILHOSE PNEUMATICS Industrial Coupler ID Lock-On 1/4" (CO 153L)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- COILHOSE PNEUMATICS ARO Connector MPT 1/4" (CO 1401)
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" FPT 5-in-1 (CO 150USE)
- COILHOSE PNEUMATICS ARO Coupler FPT 1/4" (CO 140)
- WILKERSON End Block, 3/4 In NPT (GPA-96-613)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories