Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Exhaust Coupler 1/4" Body 1/4" FPT 5-in-1
Mfr # CO 150USE
Zoro # G1119095
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Plated Steel; Aluminum
- Connection Female
- NPT Inlet (In.) 1/4 in
- Inlet (In.) 1/4 in (F)NPT
- Type Universal
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 150USE
- Zoro # G1119095
- UPC # 029292107549
- Country of Origin New Caledonia
- Category Pneumatic Modular FRL Accessories
Details
Item | Exhst Cplr 1/4" Body 1/4" FPT,5-in-1 |
Material | Chrome Plated Steel; Aluminum |
Connection | Female |
NPT Inlet (In.) | 1/4 in |
Inlet (In.) | 1/4 in (F)NPT |
Type | Universal |
Description
Exhst Cplr 1/4 In. Body 1/4 In. FPT,5-in-1, Material Chrome Plated Steel; Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF2L510MB, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23216MPG, Pressure Line, 10 micron, Outside-In (MF0509307)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6207)
- PIX Belt, B/5L, 21/32 x 91 in. OC (B88/5L910)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- COILHOSE PNEUMATICS ARO Coupler MPT 1/4" (CO 142)
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/2" (CO 123)
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL32)
- Coilhose Pneumatics Pneumatic System Components