Shop All Tire Inflation Kits
Coilhose Pneumatics
Dial Inflator 0-60PSI Straight Chuck 12" Hose
Mfr # CO TGC1365-60
Zoro # G1119630
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inflator Gauge, Hose, Straight Chuck
- Max. PSI 60
- Hose Length 12"
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TGC1365-60
- Zoro # G1119630
- UPC # 029292320900
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 12" |
Details
Includes | Inflator Gauge, Hose, Straight Chuck |
Max. PSI | 60 |
Item | D Infl 0-60PSI Straight Chuck 12" Hose |
Description
D Infl 0-60PSI Straight Chuck 12 In. Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Repair Kit, Partial, For Model A (K5)
- WARREN DISTRIBUTION 2Gal Aw Iso32 Hyd Fluid (LU52322G)
- TIGER LIGHTS 12V 14" LED Light Bar 6 Amps, Flood/Spot Combo Off-Road Light; (TLB410C)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1-1/2 in Thread Size, 5 1/32 x 7 In (BT287-10)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- KEN-TOOL SPOON TIRE IRON 18 STR (T2X) (KT32102)
- ESCO Tire Inflator, Auto, Wall Mount (10965)
- ASTRO PNEUMATIC Astro Pneumatic AST-3081 Dial Tire Inflator (AST-3081)
- MILTON INDUSTRIES Inf. Gage, Dual Head Chuck (08-A1-506)
- Coilhose Pneumatics Tire Inflation Kits