Shop All Push On Hose Fittings
Coilhose Pneumatics
Brass Long Nipple 1/4" MPT x 2"
Mfr # CO NL0402
Zoro # G3059885
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Coilhose Pneumatics
- MFR # CO NL0402
- Zoro # G3059885
- UPC # 029292206129
- Country of Origin United States
- Category Push On Hose Fittings
Details
Item | Brass Long Nipple,1/4" MPT x 2" |
Description
Brass Long Nipple,1/4 In. MPT x 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- MODINE Inducer Motor, 115V, 3000 rpm (5H0735980001)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexUNF (KQ2L01-32A)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCF215-48)
- COILHOSE PNEUMATICS Reusable Hose Fitting 5/16" ID x 5/8" OD 1/4" FPT (RF051004)
- COILHOSE PNEUMATICS Reusable Hose Fitting 1/4" ID x 1/2" OD 1/4" MPT (RM040804)
- COILHOSE PNEUMATICS Hose Barb 1/4" ID x 1/8" MPT (CO B0402)
- COILHOSE PNEUMATICS REPL REUSUABLE END KIT FOR AIR HOSE (AMPRM0604SR)
- COILHOSE PNEUMATICS Coilock Swivel Branch Tee 1/4" OD x 3/8" MPT (CL720406S)
- COILHOSE PNEUMATICS Coilock Union Tee 8mm (CL640505)
- DIXON Dixon Hose, Mender Steel, 3/4" (DM6)
- Coilhose Pneumatics Push On Hose Fittings