Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
ARO Connector MPT 1/4"
Mfr # CO 1401
Zoro # G1112883
original price:
$2.48
19% off
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- NPT Inlet (In.) 1/4 in
- Provides Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches
- Type ARO Connector
- Inlet (In.) 1/4 in (M)NPT
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 1401
- Zoro # G1112883
- UPC # 029292115032
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | ARO Connector,MPT,1/4" |
Material | Steel |
NPT Inlet (In.) | 1/4 in |
Provides | Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches |
Type | ARO Connector |
Inlet (In.) | 1/4 in (M)NPT |
Port (In.) | 1/4 in |
Connection | Male |
Description
ARO Connector,MPT,1/4 In., Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (31TU23)
- DAYTON AC Gearmotor, 796.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX2)
- CRC Extreme Duty Silicone Lubricant, 10 Oz. (03030)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-16-30)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- COILHOSE PNEUMATICS Acme Interchange Connector MPT 1/4" (CO A900N4M)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- COILHOSE PNEUMATICS Reducer Bushing 1/4" MPT x 1/8" FPT (CO B20402)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- ARROW PNEUMATICS Automatic Drain (FD06B)
- Coilhose Pneumatics Pneumatic System Components