Shop All Hoist Accessories
Coffing Hoists
Transformer, 40 Vapri 115/230V, Sec 24V
Mfr # 821J412
Zoro # G7361724
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Steel
- For Use With 08201W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08221W, 08222W, 08223W, 08230W, 08231W, 08232W, 08239W, 08240W, 08241W, 08247W, 08248W, 08249W, 08260W, 08261W
- Fits Brand CM
- For Use With Mfr. Model Number 08201W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08221W, 08222W, 08223W, 08230W, 08231W, 08232W, 08239W, 08240W, 08241W, 08247W, 08248W, 08249W, 08260W, 08261W
- Includes Transformer
Product Information
- Brand Coffing Hoists
- MFR # 821J412
- Zoro # G7361724
- Country of Origin Mexico
- Category Hoist Accessories
Dimensions
Overall Height | 2 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Transformer, 40 Vapri 115/230V, Sec 24V |
Material | Copper, Steel |
For Use With | 08201W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08221W, 08222W, 08223W, 08230W, 08231W, 08232W, 08239W, 08240W, 08241W, 08247W, 08248W, 08249W, 08260W, 08261W |
Fits Brand | CM |
For Use With Mfr. Model Number | 08201W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08221W, 08222W, 08223W, 08230W, 08231W, 08232W, 08239W, 08240W, 08241W, 08247W, 08248W, 08249W, 08260W, 08261W |
Includes | Transformer |
Product Type | Transformer |
Compatible Series | JLC |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Description
Transformer, Product Type Transformer, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Copper, Steel, Overall Length 3 in, Overall Width 3 in, Overall Height 2 in, Includes Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon (CVC-63-2460-D-PB)
- RWM 7500 lb. Capacity Steel Turntable Swivel Section 6" x 7" Plate (T85-90RT-SL)
- HARPER TRUCKS Hand Truck, Steel, Flow Handle, 700 lb. (JEDTK1935P)
- FAIRBANKS Hand Truck, Ht 51-1/2, SemiPneumatic Wheel (E-14-10PN)
- COFFING HOISTS Coffing Rivet (H4559)
- COFFING HOISTS Coffing Latch Kit (10A)
- COFFING HOISTS Coffing Capacitor (JL8107)
- COFFING HOISTS Brake 115V, 1 HP, Iec Controls (854JM1)
- COFFING HOISTS Oil Seal (561K2)
- COFFING HOISTS Coffing Cable, 15 Ft (19J101)
- RAD SPORTZ RAD Sportz 83-DT5002 1003 Kayak & Canoe Lift Hoist for Garage - 125 lbs (83-DT5002)
- Coffing Hoists Lifting Equipment