Shop All Cart, Truck & Dolly Parts
Coffing Hoists
PB Cable 2B 1H0T 0M0B 11 ft.
Mfr # PBC210011
Zoro # G9084162
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 ft
- Material Rubber
- For Use With Mfr. Model Number 08207w, 08211w, 08214w, 08218w, 08222w, 08227w, 08231w, 08236w, 08240w, 08244w, 08248w, 08252w, 08260w, 08262w
- Fits Brand CM
- Product Type Push Button Cable
Product Information
- Brand Coffing Hoists
- MFR # PBC210011
- Zoro # G9084162
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 11 ft |
Details
Material | Rubber |
Item | PB Cable 2B 1H0T 0M0B 11 ft. |
For Use With Mfr. Model Number | 08207w, 08211w, 08214w, 08218w, 08222w, 08227w, 08231w, 08236w, 08240w, 08244w, 08248w, 08252w, 08260w, 08262w |
Fits Brand | CM |
Product Type | Push Button Cable |
Compatible Series | JLC |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
PB Cable, Product Type Push Button Cable, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Rubber, Overall Length 11 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM M653G Super Strong Anchor Shackle, 85 Ton, 78 In, Orange Powder Coated (M653P)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 10" sheave) (4180H10)
- PERMALOC Liftall 122Lb 1/2In X 10 Ft Bridle 6X19 (122LBX10)
- COFFING HOISTS Rubber Grommet (JF761)
- COFFING HOISTS Control Station and Cable Assembly 6 ft. (PB21006)
- COFFING HOISTS Warning Label (687K3W)
- COFFING HOISTS P.B. and Cable 2B 1Hot Omob 16 ft. (PB210016)
- COFFING HOISTS Capacitor (JL8104)
- COFFING HOISTS Wire Rope Cable Assembly Mini Hoist (19K301)
- CARLISLE FOODSERVICE Tube Tire (320250)
- Coffing Hoists Cart, Truck & Dolly Parts