Shop All Electric Hoists
Coffing Hoists
JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm
Mfr # 08249W
Zoro # G908611039
product price: $5,413.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,413.99
Free 30-Day Returns
Key Features
- Color White
- Voltage 115/230
- Wheel Material Aluminum
- Type Chain Hoist
- Housing Length 24-1/16
Product Information
- Brand Coffing Hoists
- MFR # 08249W
- Zoro # G908611039
- UPC # 698303326394
- Country of Origin United States
- Category Electric Hoists
Dimensions
Housing Length | 24-1/16 |
Fits Beam Height | 20-13/16 |
Housing Width | 8/11/2016 |
Details
Color | White |
Voltage | 115/230 |
Wheel Material | Aluminum |
Type | Chain Hoist |
Description
The JLC is engineered and bulit for the heavy-duty demands of industrial applications. Compact in size but big on features, the JLC boasts a multiple disc motor brake, overload clutch, and chain end stop for safety. Standard push button drop is 4 feet less than lift. CSA approved. Panel plates provides easy access to controls and motor leads for changing voltage on dual-voltage motors or servicing the hoist. 5-pocket load sheave which provides smoother lifting and reduces chain wear. Mechanical overload protection device protects hoist, operator and supporting structures from damaging overloads, chain jamming and reverse phasing. Oil bath transmission and precision machined alloy steel gears for longer, quieter operation. Chain container is standard on lifts up to 20 ft. single chain and 10 ft. double chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8(10MM) SPRING LINK, 4425240 (4425240)
- PEGASUS Caster, Swivel Stem, TPR Rubber, 155 lb. (P6S-RP040K-SG1)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30906)
- PIERCE Pierce Lodar Standard Tx & Rx System Remote 4 Function, 5 Amp, 200 Ft (301144)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R44)
- HARRINGTON Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-20)
- DEMAG Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 1-125 1/1 H5 V9.6/2.4 460/60)
- Coffing Hoists Hoists