Shop All Hoist Accessories
Coffing Hoists
Coffing Transformer
Mfr # JL821431
Zoro # G8745563
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Plastic
- For Use With EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005
- Fits Brand CM
- For Use With Mfr. Model Number EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005
- Overall Height 2.3 in
Product Information
- Brand Coffing Hoists
- MFR # JL821431
- Zoro # G8745563
- Country of Origin Mexico
- Category Hoist Accessories
Dimensions
Overall Height | 2.3 in |
Overall Width | 2 in |
Overall Length | 3 in |
Details
Item | Coffing Transformer |
Material | Copper, Plastic |
For Use With | EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005 |
Fits Brand | CM |
For Use With Mfr. Model Number | EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005 |
Product Type | Transformer |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Coffing |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb |
Description
Transformer, Product Type Transformer, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series Coffing, Material Copper, Plastic, Overall Length 3 in, Overall Width 2 in, Overall Height 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO Number 8 Cotton Wrapping Twine with 1150 ft. Ball (07-088)
- LIFT-ALL Tie-Down Strap, Ratchet, 16ft x 1In, 700lb (NT10)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDN9)
- DAYTON Bottom Hook Assembly (GGS_57147)
- COFFING HOISTS Chain Guide (JM273)
- COFFING HOISTS Oil Seal (JL561)
- COFFING HOISTS Coffing Pin (H5250)
- COFFING HOISTS Coffing Screw (H2976P)
- COFFING HOISTS Limit Switch Mini Hoist (815J4)
- COFFING HOISTS Coffing Upper Hook Plate Assembly (420985SAC)
- DAYTON Capacitor (EC-34)
- Coffing Hoists Hoist Accessories