Shop All Hoist Accessories
Coffing Hoists
Coffing Latch Kit
Mfr # 10A
Zoro # G2005389
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With LM
- Fits Brand CM
- For Use With Mfr. Model Number LM
- Product Type Latch Assembly
Product Information
- Brand Coffing Hoists
- MFR # 10A
- Zoro # G2005389
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 0.5 in |
Overall Length | 1.5 in |
Overall Width | 0.8 in |
Details
Item | Coffing Latch Kit |
Material | Steel |
For Use With | LM |
Fits Brand | CM |
For Use With Mfr. Model Number | LM |
Product Type | Latch Assembly |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Material Steel, Overall Length 1.5 in, Overall Width 0.8 in, Overall Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL92)
- WARN INDUSTRIES WINCH ACCESSORIES, WARN PULLZALL BAT REPL24V (685013)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (61014)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 32BF (KG32 AB1)
- COFFING HOISTS Coffing Brake Hub Adapter (142J2)
- COFFING HOISTS Plate and Armature Assembly (JF858)
- COFFING HOISTS Load Sheave (JF163)
- COFFING HOISTS Coffing Super Frame (JF301)
- COFFING HOISTS Plate and Frame Assembly (JF857)
- COFFING HOISTS Coffing Sheave Assembly (JF916)
- DAYTON Disc, Brake (71291058G)
- Coffing Hoists Hoist Accessories